Overview
Mfr description
CDS2B160TF-80 CYLINDER, TIE ROD, CS2
Specifications
- Bore Diameter160 mm
- SeriesCS2
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data