Motion
CDS2D125-600
Tie Rod Air Cylinder - 125 mm Bore, 600 mm Stroke
Mi Item #10034501
MFR #CDS2D125-600
Price$711.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 125 mm Bore, 600 mm Stroke
Mi Item #10034501
MFR #CDS2D125-600

Mfr description
CDS2D125-600 CYLINDER, TIE ROD, CS2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.38/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    600 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)