Specifications
Details
- Country of OriginUS
- Product TypeTie Rod Air Cylinders
- SeriesCS2
Overview
Mfr description
CDS2D125TN-350-M9BAZ CYLINDER, TIE
- Double acting, single rod
- Bore size (mm): 125, 140, 160
- Available port threads: Rc, NPT, G
- Optional rod boots
- Auto switch capable