Motion
CDS2D140-125
Tie Rod Air Cylinder - 140 mm Bore, 125 mm Stroke
MI ITEM #10034532
MFR #CDS2D140-125
List Price$566.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 140 mm Bore, 125 mm Stroke
MI ITEM #10034532
MFR #CDS2D140-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$566.49/each for your price

Overview

Mfr description
CDS2D140-125 CYLINDER, TIE ROD, CS2
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
  • Optional rod boots
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    140 mm
  • Stroke
    125 mm
  • Series
    CS2
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text