Motion
CDS2D140-300
Tie Rod Air Cylinder - 140 mm Bore, 300 mm Stroke
Mi Item #10034536
MFR #CDS2D140-300
Price$652.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 140 mm Bore, 300 mm Stroke
Mi Item #10034536
MFR #CDS2D140-300

Mfr description
CDS2D140-300 CYLINDER, TIE ROD, CS2
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.18/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Stroke
    300 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)