Specifications
Dimensions
- Bore Diameter125 mm
- Stroke175 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
- SeriesCS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)