Overview
Mfr description
CDS2F125TN-250 CYLINDER, TIE ROD, CS2
Specifications
- Country of OriginUS
- Bore Diameter125 mm
- Stroke250 mm
- SeriesCS2
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data