Motion
CDS2L140-150-M9BWM

SMC CORP OF AMERICA
CDS2L140-150-M9BWM

Tie Rod Air Cylinder - 140 mm Bore, 150 mm Stroke
Mi Item #10034814
MFR #CDS2L140-150-M9BWM
Price$692.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2L140-150-M9BWM

Tie Rod Air Cylinder - 140 mm Bore, 150 mm Stroke
Mi Item #10034814
MFR #CDS2L140-150-M9BWM

Mfr description
CDS2L140-150-M9BWM CYLINDER, TIE ROD,
  • Double acting, single rod
  • Bore size (mm): 125, 140, 160
  • Available port threads: Rc, NPT, G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.90/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)