Motion
CDU10-25D-M9PSAPC

SMC CORP OF AMERICA
CDU10-25D-M9PSAPC

Compact Cylinder, Bore Size 10 mm, Stroke 25 mm
MI ITEM #10035051
MFR #CDU10-25D-M9PSAPC
Price$166.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU10-25D-M9PSAPC

Compact Cylinder, Bore Size 10 mm, Stroke 25 mm
MI ITEM #10035051
MFR #CDU10-25D-M9PSAPC

Mfr description
CDU10-25D-M9PSAPC CYL, FREE MOUNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.53/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)