Motion
CDU10-5D-M9PSAPC

SMC CORP OF AMERICA
CDU10-5D-M9PSAPC

Compact Cylinder, Bore Size 10 mm, Stroke 5 mm
MI ITEM #10035086
MFR #CDU10-5D-M9PSAPC
List Price$164.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU10-5D-M9PSAPC

Compact Cylinder, Bore Size 10 mm, Stroke 5 mm
MI ITEM #10035086
MFR #CDU10-5D-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.65/each for your price

Overview

Mfr description
CDU10-5D-M9PSAPC CYL, FREE MOUNT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    5 mm
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text