Specifications
Dimensions
- Bore Diameter16 mm
- Stroke25 mm
Details
- Country of OriginCN
- Cylinder SeriesCU
- MagnetBuilt-In Magnet
- Product TypeCompact Air Cylinders
- SeriesCU
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)