Motion
CDU20-100D-M9P

SMC CORP OF AMERICA
CDU20-100D-M9P

Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
MI ITEM #10035216
MFR #CDU20-100D-M9P
Price$176.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-100D-M9P

Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
MI ITEM #10035216
MFR #CDU20-100D-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.16/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDU20-100D-M9P CYL, FREE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought