Motion
CDU25-40D-M9BSAPC

SMC CORP OF AMERICA
CDU25-40D-M9BSAPC

Compact Air Cylinder - 25 mm Bore, 40 mm Stroke
MI ITEM #10035372
MFR #CDU25-40D-M9BSAPC
Price$182.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU25-40D-M9BSAPC

Compact Air Cylinder - 25 mm Bore, 40 mm Stroke
MI ITEM #10035372
MFR #CDU25-40D-M9BSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.71/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDU25-40D-M9BSAPC CYL, FREE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought