Motion
CDU25-50D-A93VL

SMC CORP OF AMERICA
CDU25-50D-A93VL

Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #10035379
MFR #CDU25-50D-A93VL
Price$139.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU25-50D-A93VL

Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #10035379
MFR #CDU25-50D-A93VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.02/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDU25-50D-A93VL CYL, FREE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought