Motion
CDU32-70D-M9BWL

SMC CORP OF AMERICA
CDU32-70D-M9BWL

Compact Cylinder, Bore Size 32 mm
MI ITEM #10035474
MFR #CDU32-70D-M9BWL
Price$208.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32-70D-M9BWL

Compact Cylinder, Bore Size 32 mm
MI ITEM #10035474
MFR #CDU32-70D-M9BWL

Mfr description
CDU32-70D-M9BWL CYL, FREE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.89/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)