Motion
CDU32TN-60D-M9BSDPC

SMC CORP OF AMERICA
CDU32TN-60D-M9BSDPC

Compact Cylinder, Bore Size 32 mm
Mi Item #10035496
MFR #CDU32TN-60D-M9BSDPC
Price$232.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32TN-60D-M9BSDPC

Compact Cylinder, Bore Size 32 mm
Mi Item #10035496
MFR #CDU32TN-60D-M9BSDPC

Mfr description
CDU32TN-60D-M9BSDPC CYL, FREE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)