Motion
CDUJB20-50DM-F8BL

SMC CORP OF AMERICA
CDUJB20-50DM-F8BL

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
Mi Item #10035828
MFR #CDUJB20-50DM-F8BL
Price$164.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB20-50DM-F8BL

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
Mi Item #10035828
MFR #CDUJB20-50DM-F8BL

Mfr description
CDUJB20-50DM-F8BL CYL, FREE MOUNT,
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.29/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CUJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)