Motion
CDUJB8-25D
Compact Air Cylinder - 8 mm Bore, 25 mm Stroke
MI ITEM #10035973
MFR #CDUJB8-25D
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 8 mm Bore, 25 mm Stroke
MI ITEM #10035973
MFR #CDUJB8-25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.09/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CUJ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ

Overview

Mfr description
CDUJB8-25D CYL, FREE MOUNT, DBL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought