Specifications
Dimensions
- Bore Diameter8 mm
- Stroke6 mm
Details
- Country of OriginUS
- Cylinder SeriesCU
- MagnetBuilt-In Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesCU
Overview
Mfr description
CDUJB8-6S-M9NS CYL, FREE MOUNT, SGL