Overview
Mfr description
CDUJB8-8DM-F8NL CYL, FREE MOUNT, DBL
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Country of OriginCN
- Cylinder SeriesCUJ
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data