Overview
Mfr description
CDUJB8-8DM-M9PSAPCS CYL, FREE MOUNT,
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Country of OriginUS
- Cylinder SeriesCU
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data