Overview
Mfr description
CDUJB8-8SM CYL, FREE MOUNT, SGL ACTING
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Country of OriginJP
- Cylinder SeriesCUJ
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data