Overview
Mfr description
CDUJS12-25DM CYL, FREE MOUNT, DBL
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Cylinder SeriesCUJ
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data