Motion
CDUJS16-10D-F8BL

SMC CORP OF AMERICA
CDUJS16-10D-F8BL

Compact Air Cylinder - 16 mm Bore, 10 mm Stroke
MI ITEM #10036070
MFR #CDUJS16-10D-F8BL
Price$154.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJS16-10D-F8BL

Compact Air Cylinder - 16 mm Bore, 10 mm Stroke
MI ITEM #10036070
MFR #CDUJS16-10D-F8BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.59/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDUJS16-10D-F8BL CYL, FREE MOUNT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought