Motion
CDUK10-15D-A93

SMC CORP OF AMERICA
CDUK10-15D-A93

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
MI ITEM #10036150
MFR #CDUK10-15D-A93
Price$117.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK10-15D-A93

Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
MI ITEM #10036150
MFR #CDUK10-15D-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.75/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDUK10-15D-A93 CYL, FREE MOUNT,
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
  • Double acting
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought