Motion
CDUK16-15T-A93VLS

SMC CORP OF AMERICA
CDUK16-15T-A93VLS

Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
Mi Item #10036201
MFR #CDUK16-15T-A93VLS
Price$94.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK16-15T-A93VLS

Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
Mi Item #10036201
MFR #CDUK16-15T-A93VLS

Mfr description
CDUK16-15T-A93VLS CYL, FREE MOUNT,
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.29/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)