Motion
CDUK20-20D-M9BWL

SMC CORP OF AMERICA
CDUK20-20D-M9BWL

Compact Cylinder, Bore Size 20 mm, Stroke 20 mm
MI ITEM #10036232
MFR #CDUK20-20D-M9BWL
Price$175.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK20-20D-M9BWL

Compact Cylinder, Bore Size 20 mm, Stroke 20 mm
MI ITEM #10036232
MFR #CDUK20-20D-M9BWL

Mfr description
CDUK20-20D-M9BWL CYL, FREE MOUNT,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.26/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)