Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginJP
- Cylinder SeriesCU
- MagnetBuilt-In Magnet
- Product TypeCompact Air Cylinders
- SeriesCU
Overview
Mfr description
CDUK20-90D CYL, FREE MOUNT,
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 100mm
- Non-rotating Rod
- Double acting
- Auto switch capable