Motion
CDUKW10-15D
Compact Cylinder, Stroke 15 mm
Mi Item #10036342
MFR #CDUKW10-15D
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Stroke 15 mm
Mi Item #10036342
MFR #CDUKW10-15D

Mfr description
CDUKW10-15D CYL, FREE MT, DBL ROD,
  • Free mount cylinder
  • Non-rotating, double acting, double rod
  • Bore sizes (mm): 6, 10, 16, 20, 25, 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)