Overview
Mfr description
CDUKW10-40D CYL, FREE MT, DBL ROD,
- Free mount cylinder
- Non-rotating, double acting, double rod
- Bore sizes (mm): 6, 10, 16, 20, 25, 32
- Strokes: up to 50mm
- Auto switch capable
Specifications
- Country of OriginJP
- Stroke40 mm
- Cylinder SeriesCU
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data