Motion
CDUW20-50D-M9PWZ

SMC CORP OF AMERICA
CDUW20-50D-M9PWZ

Compact Cylinder, Stroke 50 mm
MI ITEM #10036399
MFR #CDUW20-50D-M9PWZ
List Price$192.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUW20-50D-M9PWZ

Compact Cylinder, Stroke 50 mm
MI ITEM #10036399
MFR #CDUW20-50D-M9PWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.40/each for your price

Overview

Mfr description
CDUW20-50D-M9PWZ CYL, FREE MOUNT, DBL
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Space saving
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Stroke
    50 mm
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text