Overview
Mfr description
CDV3FN40-50-1D CYL, W/VALVE
- Double acting, valve mounted
- Applicable bores (mm): 40, 50 , 63, 80, 100
- 8 mounting styles
- Auto switch capable
Specifications
- Country of OriginJP
- SeriesCV3
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data