Overview
Mfr description
CDVM5C40-100-25DZ CYLINDER, VALVE
- Valve mounted, double acting single rod cylinder
- Bore sizes (mm): 20, 25, 32, 40
- Available with one-touch fittings
- 8 mounting styles
- Auto switch capable
Specifications
- SeriesCVM
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data