Overview
Mfr description
CDVRB1LW50-180S-T79L ACTUATOR, ROTARY,
- Rotary actuator with valve, angle adjustable
- Bore sizes: 50, 63, 80, 100 (mm)
- Single or double vane type
- Six angle rotations available
- Auto switch capable
Specifications
- Body Size50 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data