Overview
Mfr description
CE1B12-100-M9NAVZ STROKE READING
Specifications
- Rod TypeSingle Rod
- Bore Diameter12 mm
- Cushion TypeNone
- Auto-SwitchSolid State/Water Resist/3 Wire NPN/Vertical
- Number of Switches2 pcs
- Piston ActionStroke Reading Cylinder
- Lead Wire Length5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data