Motion
CE1B12-125-M9BLS

SMC CORP OF AMERICA
CE1B12-125-M9BLS

CE1B12-125-M9BLS
MI ITEM #10036679
MFR #CE1B12-125-M9BLS
Price$503.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B12-125-M9BLS

CE1B12-125-M9BLS
MI ITEM #10036679
MFR #CE1B12-125-M9BLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.65/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Solid State/Gen Purpose/2 Wire/Horizontal
  • Cushion Type
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    1 pc
  • Piston Action
    Stroke Reading Cylinder
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
CE1B12-125-M9BLS CYL, SCALE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought