Overview
Mfr description
CE1B12-25L-M9BVS CYL, SCALE,
Specifications
- Rod TypeSingle Rod
- Bore Diameter12 mm
- Cushion TypeNone
- Auto-SwitchSolid State/Gen Purpose/2 Wire/Vertical
- Number of Switches1 pc
- Piston ActionStroke Reading Cylinder
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data