Specifications
Dimensions
- Bore Diameter12 mm
- Lead Wire Length3 m
Details
- Auto-SwitchSolid State/2 Color Indication/2 Wire
- Cushion TypeNone
- Manufacturer Catalog
- Manufacturer Product Page
- Number of Switches1 pc
- Piston ActionStroke Reading Cylinder
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod