Specifications
Dimensions
- Bore Diameter100 mm
- Stroke400 mm
Details
- Auto-SwitchNone
- Country of OriginJP
- Cushion TypeAir cushion
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootNylon tarpaulin
- SeriesCG1-Z
Overview
Mfr description
CG1BA100-400JZ CG1, AIR CYLINDER