Motion
CG1BA32TN-125Z-V

SMC CORP OF AMERICA
CG1BA32TN-125Z-V

CG1-Z CG1BA32TN-125Z-V with 32 mm Bore Size
MI ITEM #10037906
MFR #CG1BA32TN-125Z-V
List Price$90.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BA32TN-125Z-V

CG1-Z CG1BA32TN-125Z-V with 32 mm Bore Size
MI ITEM #10037906
MFR #CG1BA32TN-125Z-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.15/each for your price

Overview

Mfr description
CG1BA32TN-125Z-V CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air cushion
  • Auto-Switch
    None
  • Rod Boot
    Without rod boot
  • Rod End Bracket
    Single Knuckle Joint
  • Port Thread Standard
    NPT
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text