Overview
Mfr description
CG1BA40TF-75Z CG1, AIR CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginJP
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchNone
- Rod BootWithout rod boot
- Port Thread StandardG
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data