Overview
Mfr description
CG1BA40TN-900Z CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchNone
- Rod BootWithout rod boot
- Port Thread StandardNPT
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data