Motion
CG1BA50-150Z
C(D)G1-Z, Double Acting, Single Rod, Air Cylinder, w/X Options
Mi Item #10038026
MFR #CG1BA50-150Z
Price$112.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)G1-Z, Double Acting, Single Rod, Air Cylinder, w/X Options
Mi Item #10038026
MFR #CG1BA50-150Z

Mfr description
CG1BA50-150Z CG1, AIR CYLINDER
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    150 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Air cushion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)