Motion
CG1BA50TN-1000Z

SMC CORP OF AMERICA
CG1BA50TN-1000Z

50 mm Bore Diameter, 1000 mm Stroke Length
Mi Item #10038078
MFR #CG1BA50TN-1000Z
Price$216.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BA50TN-1000Z

50 mm Bore Diameter, 1000 mm Stroke Length
Mi Item #10038078
MFR #CG1BA50TN-1000Z

Mfr description
CG1BA50TN-1000Z CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.70/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    1000 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)