Specifications
Dimensions
- Bore Diameter50 mm
- Stroke25 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeAir cushion
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BA50TN-25Z CG1, AIR CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options