Specifications
Dimensions
- Bore Diameter63 mm
- Stroke1400 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeAir cushion
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BA63-1400Z CG1, AIR CYLINDER