Specifications
Dimensions
- Bore Diameter100 mm
- Stroke375 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderCold resistant cylinder
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)