Specifications
Dimensions
- Bore Diameter100 mm
- Stroke500 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderPiston rod and rod end nut made of stainless steel
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BN100-500Z-XC6 CG1, AIR CYLINDER