Specifications
Dimensions
- Bore Diameter100 mm
- Stroke500 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BN100TN-500FZ CG1, AIR CYLINDER