Specifications
Dimensions
- Bore Diameter25 mm
- Stroke300 mm
Details
- Auto-SwitchNone
- Country of OriginUS
- Cushion TypeRubber bumper
- Mounting TypeBasic
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CG1BN25TN-300Z CG1, AIR CYLINDER